Zoro Homepage

Cardboard, Divider Box, Black, 22 in L, 4 1/4 in H

  • Mfr # 38802

  • Zoro # G7831905


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Cardboard
Overall Length
22 in
Overall Width
38 1/2 in
Overall Height
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38802
Zoro #
G7831905
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
38 1/2 in
Overall Height
4 1/4 in
Inside Length
40 in
Inside Height
4 in
Inside Width
38 in
Bottom Inside Length
22 in
Bottom Inside Width
18 7/8 in
Outside Height
4 1/4 in

Details

Color
Black
Material
Cardboard
Item
Divider Box
Volume Capacity
3.51 cu ft
Nestable
No
ESD Conductive
Yes
For Use With
Mfr. No. 37557
Shape
Rectangular
Includes
Dividers, Lid
Electrostatic Discharge
Yes
Includes Dividers
Dividers Included
Number of Short Divider Slots
11
Number of Dividers
18
Standards
ANSI/ESD STM11.11
Use Lid Number
Mfr. No. 37557
No. of Divider Slots Short
7
Number of Long Divider Slots
7
Includes Lid
Lid Included
Surface Resistivity
1 x 10^6 ohm to Less than 1 x 10^9 ohm
Divider Color
Black

Description

Divider Box, Color Black, Divider Color Black, Electrostatic Discharge Electrostatic Discharge Conductive, Includes Dividers Dividers Included, Includes Lid Lid Included, Material Cardboard, Nestable Not Nesting Capable, Number of Dividers 18, Number of Long Divider Slots 7, Number of Short Divider Slots 11, Overall Height 8 in, Overall Length 22 in, Overall Width 18 7/8 in, Surface Resistivity 1 x 10^6 ohm to Less than 1 x 10^9 ohm, Volume Capacity 3.51 cu ft, Bottom Inside Length 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.