Zoro Homepage

Cardboard, Divider Box, Black, 22 in L, 4 1/4 in H

  • Mfr # 38808

  • Zoro # G8222934


product price: $61.79
/ea

Key Features

Color
Black
Material
Cardboard
Overall Length
22 in
Overall Width
38 1/2 in
Overall Height
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38808
Zoro #
G8222934
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
38 1/2 in
Overall Height
4 1/4 in
Inside Length
40 in
Inside Height
4 in
Inside Width
38 in
Height
4 1/4 in
Bottom Inside Length
22 in
Outside Height
4 1/4 in
Bottom Inside Width
18 7/8 in

Details

Color
Black
Material
Cardboard
Item
Divider Box
Volume Capacity
3.51 cu ft
Nestable
No
ESD Conductive
Yes
For Use With
Mfr. No. 37757
Shape
Rectangular
Includes
Dividers, Lid
Electrostatic Discharge
Yes
Includes Lid
Lid Included
Use Lid Number
Mfr. No. 37757
Number of Long Divider Slots
7
Includes Dividers
Dividers Included
Number of Short Divider Slots
4
Number of Dividers
11
Standards
ANSI/ESD STM11.11
No. of Divider Slots Short
7
Divider Color
Black
Surface Resistivity
1 x 10^6 ohm to Less than 1 x 10^9 ohm

Description

Divider Box, Color Black, Divider Color Black, Electrostatic Discharge Electrostatic Discharge Conductive, Includes Dividers Dividers Included, Includes Lid Lid Included, Material Cardboard, Nestable Not Nesting Capable, Number of Dividers 11, Number of Long Divider Slots 7, Number of Short Divider Slots 4, Overall Height 8 in, Overall Length 22 in, Overall Width 18 7/8 in, Surface Resistivity 1 x 10^6 ohm to Less than 1 x 10^9 ohm, Volume Capacity 3.51 cu ft, Bottom Inside Length 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.