Zoro Homepage

Cardboard, Divider Box, Black, 23 1/4 in L, 3 1/4 in H

  • Mfr # 38701

  • Zoro # G7928864


product price: $56.75
/ea

Key Features

Color
Black
Material
Cardboard
Overall Length
23 1/4 in
Overall Width
33 1/2 in
Overall Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38701
Zoro #
G7928864
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 1/4 in
Overall Width
33 1/2 in
Overall Height
3 1/4 in
Inside Height
3 in
Inside Width
33 in
Inside Length
34 in
Outside Height
3 1/4 in
Bottom Inside Length
21 7/8 in
Bottom Inside Width
18 7/8 in

Details

Color
Black
Material
Cardboard
Item
Divider Box
Volume Capacity
1.94 cu ft
Nestable
No
ESD Conductive
Yes
For Use With
Mfr. No. 37757
Includes
Dividers, Lid
Shape
Rectangular
Electrostatic Discharge
Yes
Standards
ANSI/ESD STM11.11
Number of Short Divider Slots
11
Use Lid Number
Mfr. No. 37757
Includes Lid
Lid Included
Number of Dividers
18
Includes Dividers
Dividers Included
Number of Long Divider Slots
7
No. of Divider Slots Short
7
Divider Color
Black
Surface Resistivity
1 x 10^6 ohm to Less than 1 x 10^9 ohm

Description

Divider Box, Color Black, Divider Color Black, Electrostatic Discharge Electrostatic Discharge Conductive, Includes Dividers Dividers Included, Includes Lid Lid Included, Material Cardboard, Nestable Not Nesting Capable, Number of Dividers 18, Number of Long Divider Slots 7, Number of Short Divider Slots 11, Overall Height 4 1/2 in, Overall Length 23 1/4 in, Overall Width 20 in, Surface Resistivity 1 x 10^6 ohm to Less than 1 x 10^9 ohm, Volume Capacity 1.94 cu ft, Bottom Inside Length 21 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.