Cardboard ESD Conductive Lid, Black, 20 1/8 in L, 2 1/4 in H (Discontinued)
- Mfr # 37554
- Zoro # G2818947
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37554
Zoro #
G2818947
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
20 1/8 in
Overall Height
2 1/4 in
Overall Width
15 3/4 in
Inside Height
2 1/8 in
Outside Height
2 1/4 in
Inside Width
15 3/4 in
Inside Length
19 3/8 in
Details
Material
Cardboard
Color
Black
Item
ESD Conductive Lid
ESD Conductive
Yes
For Use With
Mfr. No. 37506, 37524, 37525, 37526, 37527, Grainger No. 31AR53, 31AR54
Product Type
Corrugated Container Lid
Shape
Rectangular
For Container Type
Storage Container
Series
Protektive Pak
Lid Type
Place-On
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
37506, 37524, 37525, 37526, 37527
Standards
ANSI/ESD S20.20, ANSI/ESD S541
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated
Surface Resistivity
Less Than 109 ohm/sq
Description
Lid, Color Black, Compatible Grainger Part Number 31AR53, 31AR54, Compatible Manufacturer Model Number 37506, 37524, 37525, 37526, 37527, Material Cardboard, Overall Diameter Not Applicable, Overall Length 19 3/8 in, Overall Width 15 3/4 in, Shape Rectangular, Standards ANSI/ESD S20.20, ANSI/ESD S541, For Container Type Storage Container, Lid Type Place-On, Product Type Corrugated Container Lid, Series Protektive Pak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.