Cardboard ESD Conductive Lid, Black, 24 1/4 in L, 2 1/4 in H (Discontinued)
- Mfr # 37552
- Zoro # G2818956
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37552
Zoro #
G2818956
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24 1/4 in
Overall Height
2 1/4 in
Overall Width
13 3/8 in
Inside Height
2 1/8 in
Outside Height
2 1/4 in
Inside Length
23 1/2 in
Inside Width
13 3/8 in
Details
Material
Cardboard
Color
Black
Item
ESD Conductive Lid
ESD Conductive
Yes
For Use With
Mfr. No. 37504, 37514, 37515, 37516, 37517, Grainger No. 31AR52, 31AR55, 37515
Shape
Rectangular
Product Type
Corrugated Container Lid
For Container Type
Storage Container
Series
Protektive Pak
Lid Type
Place-On
NSF Certified
Not NSF Certified
Standards
ANSI/ESD S20.20, ANSI/ESD S541
Compatible Manufacturer Model Number
37504, 37514, 37515, 37516, 37517
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated
Surface Resistivity
Less Than 109 ohm/sq
Description
Lid, Color Black, Compatible Grainger Part Number 31AR52, 31AR55, 37515, Compatible Manufacturer Model Number 37504, 37514, 37515, 37516, 37517, Material Cardboard, Overall Diameter Not Applicable, Overall Length 23 1/2 in, Overall Width 13 3/8 in, Shape Rectangular, Standards ANSI/ESD S20.20, ANSI/ESD S541, For Container Type Storage Container, Lid Type Place-On, Product Type Corrugated Container Lid, Series Protektive Pak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.