Corrugated Shelf Bin, Cardboard, Black, 4 1/2 in H, 2 in W, 18 in L (Discontinued)
- Mfr # 37115
- Zoro # G2819041
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37115
Zoro #
G2819041
UPC #
-
Country of Origin
United States
Dimensions
Overall L x W x H
18 in L x 2 in W x 4 1/2 in H
Overall Length
18 in
Overall Width
2 in
Overall Height
4 1/2 in
Width
2 in
Length
18 in
Height
4 1/2 in
Outside Width
2 in
Outside Length
18 in
Outside Height
4 1/2 in
Hopper Height
2 1/4 in
Description
ESD Corrugated Shelf Bin, Color Black, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Cardboard, Maximum Operating Temperature Not Applicable, Overall Height 4 1/2 in, Overall Length 18 in, Overall Width 2 in, Stackable Not Stacking Capable, Weight Capacity 200 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots Not Applicable, Number of Long Divider Slots Not Applicable, Number of Short Divider Slots Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.