This item is Discontinued.

Protektive Pak Divider Box, Cardboard, Black, 2 1/4 in H, 24 1/2 in W, 32 3/4 in L 37233

Divider Box, Cardboard, Black, 2 1/4 in H, 24 1/2 in W, 32 3/4 in L (Discontinued)

  • Mfr # 37233
  • Zoro # G8343237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37233
Zoro #
G8343237
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
32 3/4 in L x 24 1/2 in W
Overall Length
32 3/4 in
Overall Width
24 1/2 in
Overall Height
2 1/4 in
Inside Width
24 in
Inside Height
2 in
Inside Length
32 in
Bottom Inside Width
9 7/8 in
Bottom Inside Length
17 in

Details

Color
Black
Material
Cardboard
Item
Divider Box
Volume Capacity
0.88 cu ft
Nestable
No
ESD Conductive
Yes
For Use With
Mfr. No. 37550
Shape
Rectangular
Includes
Dividers, Lid
Electrostatic Discharge
Yes
Number of Dividers
16
Divider Color
Black
Standards
ANSI/ESD STM11.11
Includes Lid
Lid Included
Number of Long Divider Slots
9
Surface Resistivity
1 x 10^6 ohm to Less than 1 x 10^9 ohm
Number of Short Divider Slots
7
Includes Dividers
Dividers Included

Description

Divider Box, Color Black, Divider Color Black, Electrostatic Discharge Electrostatic Discharge Conductive, Includes Dividers Dividers Included, Includes Lid Lid Included, Material Cardboard, Nestable Not Nesting Capable, Number of Dividers 16, Number of Long Divider Slots 9, Number of Short Divider Slots 7, Overall Height 2 1/4 in, Overall Length 32 3/4 in, Overall Width 24 1/2 in, Surface Resistivity 1 x 10^6 ohm to Less than 1 x 10^9 ohm, Volume Capacity 0.88 cu ft, Bottom Inside Length 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.