Divider Box, Cardboard, Black, 2 1/4 in H, 28 1/2 in W, 34 3/4 in L (Discontinued)
- Mfr # 37225
- Zoro # G7919676
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37225
Zoro #
G7919676
UPC #
-
Country of Origin
United States
Dimensions
Overall L x W x H
34 3/4 in L x 28 1/2 in W
Overall Length
34 3/4 in
Overall Width
28 1/2 in
Overall Height
2 1/4 in
Inside Height
2 in
Inside Width
28 in
Inside Length
34 in
Bottom Inside Width
10 in
Bottom Inside Length
16 7/8 in
Description
Divider Box, Color Black, Divider Color Black, Electrostatic Discharge Electrostatic Discharge Conductive, Includes Dividers Dividers Included, Includes Lid Lid Included, Material Cardboard, Nestable Not Nesting Capable, Number of Dividers 16, Number of Long Divider Slots 9, Number of Short Divider Slots 7, Overall Height 2 1/4 in, Overall Length 34 3/4 in, Overall Width 28 1/2 in, Surface Resistivity 1 x 10^6 ohm to Less than 1 x 10^9 ohm, Volume Capacity 1.1 cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.