This item is Discontinued.

Protektive Pak ESD Conductive Bin, Cardboard, Black, 6 in H, 15 1/2 in W, 19 3/8 in L 37506

ESD Conductive Bin, Cardboard, Black, 6 in H, 15 1/2 in W, 19 3/8 in L (Discontinued)

  • Mfr # 37506
  • Zoro # G7860946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37506
Zoro #
G7860946
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 3/8 in
Overall Width
15 1/2 in
Overall Height
6 in
Inside Width
15 in
Inside Length
18 5/8 in
Inside Height
5 7/8 in
Bottom Inside Width
15 in
Top Inside Length
18 5/8 in
Bottom Inside Length
18 5/8 in
Top Inside Width
15 in

Details

Color
Black
Material
Cardboard
Stackable
Yes
Item
ESD Conductive Tote
Volume Capacity
1,023 gal
Nestable
No
ESD Conductive
Yes
Shape
Rectangular
Electrostatic Discharge
Electrostatic Discharge Conductive
Fork Pockets
Fork Pockets Not Included
Body Color
Black
Container Wall Type
Solid
Surface Resistivity
Less Than 109 ohm/sq
Container Bottom Type
Solid
Standards
ANSI
Includes Lid
Lid Not Included
NSF Certified
Not NSF Certified
Resistant To
Abrasion
FDA Compliant
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Lid Locking Type
Drop On
Edge/Corner Design
Rounded
Ventilated
Ventilated

Description

ESD Conductive Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Cardboard, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, Body Color Black, Nestable Not Nesting Capable, Overall Height 6 in, Overall Length 19 3/8 in, Overall Width 15 1/2 in, Resistant To Abrasion, Stackable Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 1,023 gal, Weight Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.