This item is Discontinued.

Protektive Pak ESD Conductive Bin, Cardboard, Black, 8 1/4 in H, 15 1/2 in W, 19 3/8 in L 37527

ESD Conductive Bin, Cardboard, Black, 8 1/4 in H, 15 1/2 in W, 19 3/8 in L (Discontinued)

  • Mfr # 37527
  • Zoro # G7826725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37527
Zoro #
G7826725
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 3/8 in
Overall Width
15 1/2 in
Overall Height
8 1/4 in
Inside Length
18 5/8 in
Inside Height
8 in
Inside Width
15 in
Bottom Inside Width
15 in
Top Inside Length
18 5/8 in
Top Inside Width
15 in
Bottom Inside Length
18 5/8 in

Details

Color
Black
Material
Cardboard
Stackable
Yes
Item
ESD Conductive Tote
Volume Capacity
1,393 gal
Nestable
No
ESD Conductive
Yes
Shape
Rectangular
Electrostatic Discharge
Electrostatic Discharge Conductive
Resistant To
Abrasion
Standards
ANSI
NSF Certified
Not NSF Certified
Body Color
Black
Surface Resistivity
Less Than 109 ohm/sq
Includes Lid
Lid Not Included
Container Wall Type
Solid
Fork Pockets
Fork Pockets Not Included
Container Bottom Type
Solid
FDA Compliant
Not FDA Compliant
Ventilated
Ventilated
Metal Detectable
Not Metal Detectable
Lid Locking Type
Drop On
Edge/Corner Design
Rounded

Description

ESD Conductive Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Cardboard, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, Body Color Black, Nestable Not Nesting Capable, Overall Height 8 1/4 in, Overall Length 19 3/8 in, Overall Width 15 1/2 in, Resistant To Abrasion, Stackable Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 1,393 gal, Weight Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.