This item is Discontinued.

Protektive Pak ESD Conductive Bin, Cardboard, Black, 6 1/4 in H, 13 3/8 in W, 23 5/8 in L 37516

ESD Conductive Bin, Cardboard, Black, 6 1/4 in H, 13 3/8 in W, 23 5/8 in L (Discontinued)

  • Mfr # 37516
  • Zoro # G7971731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37516
Zoro #
G7971731
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 5/8 in
Overall Width
13 3/8 in
Overall Height
6 1/4 in
Inside Width
12 7/8 in
Inside Length
22 7/8 in
Inside Height
6 in
Top Inside Width
12 7/8 in
Top Inside Length
22 7/8 in
Bottom Inside Length
22 7/8 in
Bottom Inside Width
12 7/8 in

Details

Color
Black
Material
Cardboard
Stackable
Yes
Item
ESD Conductive Tote
Volume Capacity
1,101 gal
Nestable
No
ESD Conductive
Yes
Shape
Rectangular
Electrostatic Discharge
Electrostatic Discharge Conductive
Container Wall Type
Solid
Includes Lid
Lid Not Included
Surface Resistivity
Less Than 109 ohm/sq
Fork Pockets
Fork Pockets Not Included
Standards
ANSI
Resistant To
Abrasion
NSF Certified
Not NSF Certified
Body Color
Black
Container Bottom Type
Solid
FDA Compliant
Not FDA Compliant
Ventilated
Ventilated
Edge/Corner Design
Rounded
Lid Locking Type
Drop On
Metal Detectable
Not Metal Detectable

Description

ESD Conductive Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Cardboard, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, Body Color Black, Nestable Not Nesting Capable, Overall Height 6 1/4 in, Overall Length 23 5/8 in, Overall Width 13 3/8 in, Resistant To Abrasion, Stackable Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 1,101 gal, Weight Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.