Zoro Homepage

Stacking Container, Cardboard, Black, 2 1/4 in H, 2 1/2 in W, 40 3/4 in L

  • Mfr # 37293

  • Zoro # G8234606


product price: $72.15
/ea

Key Features

Overall L x W x H
40 3/4 in L x 2 1/2 in W
Color
Black
Material
Cardboard
Overall Length
40 3/4 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37293
Zoro #
G8234606
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
40 3/4 in L x 2 1/2 in W
Overall Length
40 3/4 in
Overall Width
2 1/2 in
Overall Height
2 1/4 in
Inside Length
40 in
Inside Width
26 in
Inside Height
2 in
Bottom Inside Width
12 7/8 in
Bottom Inside Length
22 7/8 in

Details

Color
Black
Material
Cardboard
Item
Stacking Container
Volume Capacity
1.2 cu ft
Nestable
No
ESD Conductive
Yes
For Use With
Mfr. No. 37552
Shape
Rectangular
Includes
Dividers, Lid
Electrostatic Discharge
Yes
Number of Dividers
14
Surface Resistivity
1 x 10^6 ohm to Less than 1 x 10^9 ohm
Number of Short Divider Slots
5
Includes Lid
Lid Included
Number of Long Divider Slots
9
Standards
ANSI/ESD STM11.11
Includes Dividers
Dividers Included
Divider Color
Black

Description

Divider Box, Color Black, Divider Color Black, Electrostatic Discharge Electrostatic Discharge Conductive, Includes Dividers Dividers Included, Includes Lid Lid Included, Material Cardboard, Nestable Not Nesting Capable, Number of Dividers 14, Number of Long Divider Slots 9, Number of Short Divider Slots 5, Overall Height 2 1/4 in, Overall Length 40 3/4 in, Overall Width 2 1/2 in, Surface Resistivity 1 x 10^6 ohm to Less than 1 x 10^9 ohm, Volume Capacity 1.2 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.