Zoro Homepage

Houdini 4-Way Lock Lubricant - 11oz

  • Mfr # PTX-LUBE-11OZ

  • Zoro # G402448414


product price: $11.95
/ea

Key Features

Size
11 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTX-LUBE-11OZ
Zoro #
G402448414
UPC #
-
Country of Origin
United States

Dimensions

Size
11 oz

Description

Protexall: Houdini 4-Way Lock Lubricant - 11oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.