
Disposable Gloves, Polyisoprene, 6, 200 PK, Ivory
Mfr # 2D72PT60X
Zoro # G513085355
product price: $1,867.99
/pk 200, $9.34/ea
Free Shipping & Returns
Key Features
Color
Ivory
Material
Polyisoprene
Sterile/Non-Sterile
Sterile
Texture
Smooth
Cuff Style
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2D72PT60X
Zoro #
G513085355
UPC #
-
Country of Origin
Thailand
Dimensions
Size
6
Details
Item
Disposable Gloves
Color
Ivory
Material
Polyisoprene
Sterile/Non-Sterile
Sterile
Texture
Smooth
Cuff Style
Standard
Description
Engineered to protect in a wide array of clinical cases Proprietary hand mold with an independent thumb design allows for an anatomical fit and natural movement in the fingers, thumb and palm Size 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.