
Hose Clamp, 9/16 in. Band, Stainless, SAE Size 36, Range 1-3/16 in. - 2-3/4 in., 4PK
Mfr # 33527
Zoro # G114599701
product price:Â $10.15
/pk 4, $2.54/ea
Sold in multiples of 3 for $30.45
Key Features
Clamp Type
Worm Gear Hose Clamp
Hose Clamp Band Material
301 Stainless
Hose Clamp Housing Material
301 Stainless
Hose Clamp Screw Material
301 Stainless
Max. Clamp Dia.
2-3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33527
Zoro #
G114599701
UPC #
876026007374
Country of Origin
China
Dimensions
Max. Clamp Dia.
2-3/4"
Min. Clamp Dia.
1-3/16"
Hose Clamp Band Width
9/16"
Screw Size
8 MM Slotted Hex Head
Details
Clamp Type
Worm Gear Hose Clamp
Hose Clamp Band Material
301 Stainless
Hose Clamp Housing Material
301 Stainless
Hose Clamp Screw Material
301 Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.