Hose Clamp, Constant Tension, SAE Size 462, Range 3-3/4 in. - 4-9/16 in., Pack of 1

  • Mfr # 33702

  • Zoro # G414599654


product price: $5.79
/ea
Sold in multiples of 4 for $23.16

Key Features

Clamp Type
Constant Tension
Hose Clamp Band Material
301 Stainless
Hose Clamp Housing Material
301 Stainless
Hose Clamp Screw Material
Galvanized Steel
Max. Clamp Dia.
4-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33702
Zoro #
G414599654
UPC #
876026006247
Country of Origin
China

Dimensions

Max. Clamp Dia.
4-9/16"
Min. Clamp Dia.
3-3/4"
Hose Clamp Band Width
5/8"
Screw Size
9 MM Hex Head

Details

Clamp Type
Constant Tension
Hose Clamp Band Material
301 Stainless
Hose Clamp Housing Material
301 Stainless
Hose Clamp Screw Material
Galvanized Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.