Zoro Homepage

Hose Clamp, Stainless, SAE Size 24, Range 1-1/16 in. - 2 in., 10PK

  • Mfr # 33007

  • Zoro # G014599696


product price: $14.15
/pk 10, $1.42/ea
Sold in multiples of 2 for $28.30

Key Features

Clamp Type
Worm Gear Hose Clamp
Hose Clamp Band Material
201 Stainless
Hose Clamp Housing Material
201 Stainless
Hose Clamp Screw Material
201 Stainless
Hose Clamp Band Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33007
Zoro #
G014599696
UPC #
876026005769
Country of Origin
China

Dimensions

Max. Clamp Dia.
2"
Min. Clamp Dia.
1-1/16"
Hose Clamp Band Width
1/2"
Screw Size
8 MM Slotted Hex Head

Details

Clamp Type
Worm Gear Hose Clamp
Hose Clamp Band Material
201 Stainless
Hose Clamp Housing Material
201 Stainless
Hose Clamp Screw Material
201 Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.