This item is Discontinued.

Proto 1-1/4" Box End Torque Wrench Head - H7 Tang JH7-40B

1-1/4" Box End Torque Wrench Head - H7 Tang (Discontinued)

  • Mfr # JH7-40B
  • Zoro # G7606207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH7-40B
Zoro #
G7606207
UPC #
662679005092
Country of Origin
United States

Dimensions

Drive Size
H7
Size
1 1/4 in
Overall Length
5 7/8 in
Head Size
1-1/4"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Box End
Max. Torque
3,600 in-lb
Number of Points
12
Offset
7.5 Degrees
Head Material
Alloy Steel
For Use With
Mfr. No. JH7-250F, JH7-6014C
Material
Alloy Steel
Compatible Mfg. Model Number
Mfr. No. JH7-250F, JH7-6014C
Interchangeable Head Type
12-Point Box End
Finish
Black Oxide
Head Offset Angle
7.5 Degrees
Maximum Torque
3,600 in-lb
Box End Type
12-Point Box End
Measurement Type
SAE

Description

Interchangeable Torque Wrench Head, Drive Size H7, Size 1 1/4 in, Overall Length 5 7/8 in, Maximum Torque 3,600 in-lb, 7.5 Degrees , 12-Point Box End, Alloy Steel, Black Oxide, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.