Shop All Impact Socket Sets
This Product is Discontinued
Proto
1" Drive Impact Socket Set, SAE, 8 pcs (Discontinued)
Mfr # J76102
Zoro # G8514502
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 8
Product Information
- Brand Proto
- MFR # J76102
- Zoro # G8514502
- UPC # 662679125264
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1" |
Socket Size Range | 7/8 in to 1 1/2 in |
Socket Depth | Standard |
Standard Socket Style/Size | Standard 6-Point: 1 in, 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 15/16 in, 7/8 in |
Standard Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 15/16 in, 7/8 in |
Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 15/16 in, 7/8 in |
Details
Description
The Proto J76102 1 in. Drive Impact Socket Set is the ideal choice for a wide range of jobs, including automotive and truck repair. This impact socket set features a TorquePlus design that makes it easier to drive fasteners and remove them by applying more torque. The side locking hole provides better accessibility to tight spots, while the stamped size allows you to quickly identify the right socket size. These sockets are made of heat-treated alloy steel for greater durability and long life. They have a black oxide finish that prevents corrosion even when exposed to harsh conditions like extreme weather conditions or chemical exposure. If you need high quality tools for your job, then Proto Tools' J76102 1 in. Drive Impact Socket Set is an excellent choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.