Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in Drive Impact Socket 1-5/16 in, SAE

  • Mfr # 577-10021L

  • Zoro # G410637657


product price: $69.75
/ea

Key Features

Drive Size
1 in
Finish
Black Oxide
Overall Length
3-3/4 in
SAE or Metric
SAE
Standards
ASME B107.110-2012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577-10021L
Zoro #
G410637657
UPC #
662679370381
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
3-3/4 in
Socket Size
1-5/16 in
Socket Depth
Deep

Details

Item
Impact Socket
Finish
Black Oxide
SAE or Metric
SAE
Standards
ASME B107.110-2012
Material
Alloy Steel
Impact Rated
Yes
Non-Magnetic
No
Non-Sparking
No
Compatible Fastener Type
Bolts; Screws; Studs
Number of Points
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.