This item is Discontinued.

Proto 107 Piece Railroad Pipe Fitter's Set JTS-0107RR

107 Piece Railroad Pipe Fitter's Set (Discontinued)

  • Mfr # JTS-0107RR
  • Zoro # G7465972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JTS-0107RR
Zoro #
G7465972
UPC #
662679991012
Country of Origin
United States

Dimensions

Drive Size
3/8 in, 1/2 in
Drive Size1
3/8 in; 1/2 in

Details

Item
Railroad Tool Set
Number of Pieces
104
Includes
Pouch Only For 15 PC Anti-Slip
SAE or Metric
SAE
Putty Knives and Scrapers Included
(1) Scraper
Number of Hex and Torx Keys
9
Primary Application
Mechanic
Hex and Torx Keys Included
Folding Hex 9 PC: 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in
Inspection and Retrieving Tools Included
(1) Inspection Mirror, (1) Retrieving Tool
Striking Tools Included
Ball Peen Hammer: 16 oz, Chisel Cape: 11/64 in, Chisel Cold Super Duty: 3/4 in, 3/8 in, Chisel/Punch Holder, Punch Center: 1/4 in, Punch Pin Super Duty: 1/8 in, 3/16 in, 3/8 in
Number of Prybars and Pullers
1
Pliers Included
Locking Pliers, Long-Nose Pliers, Slip-Joint Pliers, Specialty Pliers
Number of Screwdrivers
5
Number of Striking Tools
9
Miscellaneous Tools Included
None
1/2 In. Drive Sockets/Accs. Included
Impact Extension: 5 in, 10 in, (2) Ratchet Black, Socket 12 PT: 1 in, 1/2 in, 1-1/16 in, 11/16 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Impact Socket 6 PT: 3/4 in, Socket Clip, Extension: 5 in, 10 in, Universal Joint
Number of Cutting Tools
2
Number of Pliers
5
Tool Kit Product Grouping
Tool Kits
Number of Wrenches
25
Number of Inspection and Retrieving Tools
2
Tool Families Included
Cutting Tools, Drivers and Bits, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Number of Sockets/Accs.
46
Cutting Tools Included
(1) Hand Saw, (1) Snips
Wrenches Included
Chain Wrenches, Combination Wrenches, Pipe Wrenches, Specialty Wrenches
Prybars and Pullers Included
Prybar: 16 in x 5/8 in Tip
Recommended Tool Boxes
J9969-NA
3/8 In. Drive Sockets/Accs. Included
Adapter: 1/2 in F x 3/8 in M, Extension: 3 in, 6 in, 12 in, Ratchet, Socket 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Socket Bit Slotted, Universal Joint,, Socket Deep 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Number of Measuring Tools
2
Number of Miscellaneous Tools
0
Screwdrivers Included
Keystone Square Bar: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 8 in, 5/16 in x 6 in, Phillips Round Bar: #2 x 4 in
Tool Storage Type Included
None
Measuring Tools Included
Magnetic Torpedo Level: 8 in, Tape: 16 ft x 3/4 in
Tool Storage Included
No
Nonsparking
No
No. of Putty Knives and Scrapers Included
1
Number of Consumable Parts
0
Sub-Category
Tool Set
Measurement Type
SAE
Insulated
Uninsulated
Sockets, Drive Tools, and Accessories Included
(3) Drive Tools, (34) Sockets, (9) Accessories
HVAC Tools Included
None
Foam Inserts Included
No
Electrical and Telecom Tools Included
None
Number of Striking and Struck Tools
10
Number of Sockets, Drive Tools, and Accessories
46
Screwdrivers, Keys, and Bits Included
(1) Phillips Screwdriver, (4) Slotted Screwdrivers, (9) Hex Keys
Plumbing Tools Included
None
Number of HVAC Tools
0
Tool Storage Type
None, Tools Only
Number of Screwdrivers, Keys, and Bits
14
Number of Plumbing Tools
0
Non-Sparking
No
Number of Putty Knives and Scrapers
1
Number of Measuring and Testing Tools
2
Striking and Struck Tools Included
(1) Hammer, (1) Pry Bar, (1) Punch Holder, (3) Chisels, (4) Punches
Number of Electrical and Telecom Tools
0
Number of Abrasives and Finishing Tools
0
Abrasives and Finishing Tools Included
None
Measuring and Testing Tools Included
(1) Level, (1) Tape Measure

Description

Railroad Tool Set, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size 3/8 in; 1/2 in, Number of Pieces 104, Pliers Included (1) Diagonal-Cutting Pliers, (1) Locking Pliers, (1) Long-Nose Pliers, (1) Slip-Joint Pliers, (1) Specialty Pliers, Screwdrivers, Keys, and Bits Included (1) Phillips Screwdriver, (4) Slotted Screwdrivers, (9) Hex Keys, Sockets, Drive Tools, and Accessories Included (3) Drive Tools, (34) Sockets, (9) Accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.