1/2 in. Drive Hex Bit Set, Metric, 10-Piece

  • Mfr # J5441-MA
  • Zoro # G7613401
product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
10
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5441-MA
Zoro #
G7613401
UPC #
662679231026
Country of Origin
United States

Dimensions

Drive Size
1/2"
Tip Size
10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 6 mm, 8 mm
Overall Length
3 1/4 in, 3 41/64 in
Insert Length
1 3/4 in, 1 7/8 in
Tip Size Range
6 mm to 19 mm
Tip Size - Minimum
6 mm
Tip Size - Maximum
19 mm
Wire Rope Length
3 1/4 in, 3 41/64 in
Length
3 1/4 in, 3 41/64 in

Details

Item
Hex Bit Set
Number of Pieces
10
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
Includes
(2) Socket Bars 13", Socket Clips 1/2" Drive; (6) Socket Hex Bit 1/2" Drive 10mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm, 6mm, 8mm
Material
Alloy Steel
Tether Capable
Tether Capable
Drive Type
Square
Tip Type
Hex
Sockets Included
10, 12, 13, 14, 15, 17, 18, 19mm, 6, 8
Impact Rated
No
Tip Style
Hex
Insulated
No
Tether Style
Tether Capable
Non-Sparking
No
Replaceable Insert
No
Tether Ready
No
Piece Count Range
2 to 25
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Shell Material
Alloy Steel

Description

Not for use on impact applications.

Ratings & reviews