Shop PERFORMANCE TOOL
See all product information
Create Account
12 pc. Star Bit Socket Set, Chrome Vanadium, Storage Rail
- Mfr # W38802
- Zoro # G023310091
product price:Â
$
29.99
/ea
Key Features
Drive Size
1/4, 3/8, 1/2 in
Impact Rated
No
Drive End Type
Star
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W38802
- Zoro #
- G023310091
- UPC #
- 39564388026
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4, 3/8, 1/2 in
Details
- Item
- Star Bit Socket Set
- Impact Rated
- No
- Drive End Type
- Star
- Grade
- Professional
Description
The Performance Tool W38802 Star Bit Socket Set is designed for various automotive applications. featuring a polished nickel chrome plated finish that resists corrosion. This set includes sizes ranging from T10 to T60, covering a wide range of fasteners commonly found in vehicles. Crafted from fully polished chrome vanadium steel, these sockets offer strength and durability to tackle tough jobs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.