Ball Hex Long Bit Socket Set, 3/8" D, 8pcs
- Mfr # JHW31947
- Zoro # G7140668
product price:Â
$
77.15
/ea
Key Features
Drive Size
3/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Includes
(8) 3/8" Drive Long Ball Tip Hex Bit Sockets
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW31947
- Zoro #
- G7140668
- UPC #
- 662459327413
- Country of Origin
- Taiwan, Province of China
- Item
- Ball Hex Long Bit Socket Set,3/8" D,8pcs
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Includes
- (8) 3/8" Drive Long Ball Tip Hex Bit Sockets
- Number of Points
- 6
- Sub-Category
- Williams
- Socket Type
- Long Ball Tip Hex Bit
- Tether Ready
- No
Dimensions
- Drive Size
- 3/8"
- Overall Length
- 5"
- Size
- 1/8",9/64",5/32",3/16",7/32",1/4",5/16",3/8"
Description
Ball Hex Long Bit Socket Set,3/8 In. D,8pcs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.