This item is Discontinued.

Proto 1/2" Drive SAE, 19 pcs J54120K

1/2" Drive SAE, 19 pcs (Discontinued)

  • Mfr # J54120K
  • Zoro # G9886865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J54120K
Zoro #
G9886865
UPC #
662679172800
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 1 1/4 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in
Standard Socket Style/Size
Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in

Details

Item
Socket Set With Classic Pear Head Ratchet
Number of Pieces
19
Includes
(1) Extension 1/2" Drive: 5"; (1) Handle Hinge 1/2" Drive: 15-3/4"; (1) Ratchet Classic Pear Head 1/2" Drive: 15-3/4"; (23) Socket 1/2" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; 1-1/16", 1-1/8", 1-3/16", 1-1/4"
Measurement Type
SAE
Finish
Full Polish
Tether Capable
Not Tether Capable
Flex Socket Point Styles Included
None
Std. Socket Point Styles Included
12
Sockets Included
(15) Standard 12-Point
Standards
ASME B107.110-2012, SAE AS4984A
Ratchets Included
Pear Head 1/2 in
Impact Rated
No
Drive Type
Hand
SAE or Metric
SAE
Insulated
No
Tether Style
Not Tether Capable
Includes Flex Sockets
No
Includes Socket Bits
No
Tether Ready Sockets
Not Tether Capable
Container Type
None
Piece Count Range
2 to 25
Non-Sparking
No
Socket Shape
12-Point
Includes Standard Sockets
Yes
Includes Deep Sockets
No
Includes Wrenches
No
Number of Standard Sockets
15
Flex Socket Count/Style
None
Includes Drive Tools
Yes

Description

The Proto J54120K 1/2 in. Drive Socket Set With Classic Pear Head Ratchet is the perfect choice for anyone who wants to get their hands on a comprehensive set of tools that will help them tackle fasteners of various types and sizes. It comes with 15 standard 12-point sockets, which range from 3/8" to 1 1/4". This 19-piece socket set has a pear head ratchet with a full polish finish. The drive size is 1/2", while the socket size range is 3/8" to 1 1/4". If you are looking for an extensive collection of tools that can handle different jobs, then the Proto J54120K Socket Set With Classic Pear Head Ratchet is definitely what you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.