Proto
1/2 in Drive, 1-1/4" Triple Square SAE Socket, 6 Points
Mfr # J5340
Zoro # G2769930
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Undercutting End Mill - 270, 0.1560" (5/32), Neck Length: 1/8" (23110-C3)
- J.W. WINCO GN162-B3/4-2-BL Base Plate Connector Clamp (162-B3/4-2-BL)
- VULCAN Hammer Chiping Spirl Hdl 18Oz (JLO-070)
- MASTER APPLIANCE Blower Wheel (BLW-001)
- PROTO 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 6 Points (J5334)
- PROTO 1/2 in Drive, 1" Torx(R) SAE Socket, 6 Points (J5332)
- PROTO 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 6 Points (J5336)
- PROTO 3/8 in Drive, 7/8 in 6 pt SAE Socket, 6 Points (J7228H)
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5022)
- PROTO 1/2 in Drive, 30mm Triple Square Metric Socket, 12 Points (J5430MN)
- STEELMAN Breaker Bar, 24" Long, 1/2" Drive (78519)
- Proto Sockets