Shop All Sockets
Proto
1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points
Mfr # J5346H
Zoro # G3639343
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/2 in |
Size | 1-7/16" |
Socket Sizes | 1-7/16 in |
Socket Depth | Deep |
Socket Size | 1 7/16 in |
Details
Description
Socket, Socket Size 1 7/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (TI4139IM)
- KAPRO 985 APOLLO Heavy-Duty 36" Professional Box Level (985-41X-36)
- CTA MANUFACTURING CRANK SOCKET SUBARU (CTA7630)
- SUPERIOR ELECTRIC Aftermarket Skil HD77 / Bosch 1677M Circular Saw Replacement Blade Clamp Washer / Flange (S77-24)
- PROTO 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (J5348H)
- PROTO 1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (J5342H)
- PROTO 3/8 in Drive, 23mm 12 pt Metric Socket, 12 Points (J5023M)
- PROTO 1/2 in Drive, 21mm Torx(R) Metric Socket, 12 Points (J5421M)
- PROTO 3/8 in Drive, 7/8" Torx(R) SAE Socket, 12 Points (J5028)
- PROTO 3/8 in Drive, 26mm Hex Metric Socket, 6 Points (J5226MH)
- WESTWARD 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YT28)
- Proto Sockets & Ratchets