This item is Discontinued.

Proto 1/2 in Drive, 21mm 6 pt Metric Socket, 6 Points J5484HAM

1/2 in Drive, 21mm 6 pt Metric Socket, 6 Points (Discontinued)

  • Mfr # J5484HAM
  • Zoro # G7130313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J5484HAM
Zoro #
G7130313
UPC #
662679011864
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
2 9/16 in
Size
21mm
Socket Sizes
21mm
Socket Depth
Standard
Socket Size
21 mm

Details

Socket Type
Universal
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Finish
Chrome
Output Type
6 pt
Category Type
Hex Socket
Item
Flex Socket
Standards
ASME B107.110-2012
Tether Capable
Tether Capable
Drive Type
Hand
Features
Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
6-Point

Description

Flex Socket, Socket Size 21 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.