This item is Discontinued.

Proto 1/2 in Drive, 7/16" 6 pt SAE Socket, 6 Points J54417/16-TT

1/2 in Drive, 7/16" 6 pt SAE Socket, 6 Points (Discontinued)

  • Mfr # J54417/16-TT
  • Zoro # G5756935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J54417/16-TT
Zoro #
G5756935
UPC #
662679143213
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
3 1/4 in
Size
7/16"
Socket Depth
Standard
Socket Sizes
7/16 in
Tip Size
7/16 in

Details

Socket Type
Hex Bit
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Finish
Chrome
Output Type
6 pt
Drive Type
Female Square
Item
Socket Bit
Tether Capable
Tether Ready
Standards
ASME
Features
(4) Detent Holes, Positive Tool Control System
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Ready
Tip Style
Hex
Insulated
No
Replaceable Insert
No

Description

Socket Bit, Replaceable Insert No, SAE, Tip Size 7/16 in, Tip Style Hex, Overall Length 3 1/4 in, Drive Size 1/2 in, Socket Depth Standard, Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.