Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Bit, 1/2 x 3-1/4In, 6pt, Black Oxide, Impkt Skt Bt St, Steel, Blk Oxd, 10 mm

  • Mfr # J7441-10M

  • Zoro # G5287992


product price: $18.89
/ea

Key Features

Overall Length
3 1/4 in
SAE or Metric
Metric
Finish
Black Oxide
Number of Points
6
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J7441-10M
Zoro #
G5287992
UPC #
662679182908
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
3 1/4 in
Socket Depth
Standard
Bit Length
1 3/4 in
Size
10mm
Tip Size
10 mm

Details

Item
Impact Socket Bit
SAE or Metric
Metric
Finish
Black Oxide
Number of Points
6
Impact Rated
Yes
Tip Type
Hex
Drive Type
Impact
Material
Alloy Steel
Measurement Type
Metric
Replaceable Insert
No
Locking
Yes
Tip Style
Hex
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Replaceable Insert Capable
Fixed Insert

Description

Size stamped on tool for easy identification
Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.