
1/2 in Drive Impact Socket Deep Socket, Black Oxide, SKT IMP 1/2DR 1-3/16 6PT DEEP (Discontinued)
- Mfr # PO7338H
- Zoro # G402020399
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PO7338H
Zoro #
G402020399
UPC #
626793418626
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
3-1/2 in
Socket Size
1-3/16 in
Socket Depth
Deep
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Alloy Steel
Standards
ASME B107.110-2012
Non-Magnetic
No
Impact Rated
Yes
Non-Sparking
No
Compatible Fastener Type
Bolts; Screws; Studs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.