This item is Discontinued.

Proto 1/4", 3/8" Drive Impact Socket Set, Torx, 10 pcs J39230

1/4", 3/8" Drive Impact Socket Set, Torx, 10 pcs (Discontinued)

  • Mfr # J39230
  • Zoro # G8584597
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J39230
Zoro #
G8584597
UPC #
662679127459
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8"
Socket Depth
Standard
Socket Size Range
E4 to E16
Standard Socket Style/Size
Standard External Torx: E4, E5, E6, E7, #E8, #E8, E10, E12, E14, E16
Socket Size
E10, E12, E14, E16, E4, E5, E6, E7, E8
Standard Socket Size
E10, E12, E14, E16, E4, E5, E6, E7, E8

Details

Measurement Type
Torx
Finish
Black Oxide
SAE or Metric
SAE
Number of Pieces
10
Includes
(2) Socket Bars 9", Socket Clips 1/4" Drive, 3/8" Drive, (5) Socket Impact 1/4" Drive E4, E5, E6, E7, E8, E10, E12, E14, E16
Item
Impact Socket Set
Sockets Included
1/4 in Dr: E4, E5, E6, E7, E8, 3/8 in Dr: E8, E10, E12, E14, E16
Deep Bit Point Styles Included
6 pt
Std. Bit Point Styles Included
6
Impact Rated
Yes
Tip Type
Torx
Standards
ASME
Drive Type
Impact
Material
Alloy Steel
Insulated
No
Non-Sparking
No
Locking
No
Compatible Fastener Type
Bolts with Bit
Non-Magnetic
No
Includes Deep Sockets
No
Piece Count Range
2 to 25
Tether Ready
No
Includes Standard Sockets
Yes
Socket Shape
External Torx
Number of Standard Sockets
10
Container Type
None
Includes Drive Tools
No

Description

If you are looking for an impact socket set that has the most popular sizes, then Proto's J39230 1/4 in. Drive Impact Socket Set is just what you need. This 10-piece set includes all of the common external Torx sizes and is compatible with a wide range of fasteners. It comes with both 1/4" and 3/8" drive sockets, making it versatile enough to be used on a variety of applications. The standard socket style features Torx E10, E12, E14 and E16 on one end and the corresponding bit size on the other end. Each socket is made from alloy steel with black oxide finish for maximum durability. The Proto J39230 1/4 in., 3/8 in Drive Impact Socket Set makes for a reliable toolset that helps you get any job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.