This item is Discontinued.

Proto 1/4", 3/8" Drive SAE, 53 pcs J47053A

1/4", 3/8" Drive SAE, 53 pcs (Discontinued)

  • Mfr # J47053A
  • Zoro # G5757416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J47053A
Zoro #
G5757416
UPC #
662679127442
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8"
Socket Size Range
5/16 in 1 in
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 17 mm, 19 mm, 3/16 in, 3/4 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Standard Socket Style/Size
Standard 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 7/16 in, 14 mm, 15 mm, 1/2 in, 17 mm, 9/16 in, 19 mm, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Standard 6-Point: 4 mm, 5 mm, 3/16 in, 6 mm, 7/32 in, 7 mm, 1/4 in, 8 mm, 9/32 in, 9 mm, 5/16 in, 10 mm, 11/32 in, 11 mm, 3/8 in, 12 mm, 13 mm, 7/16 in, 1/2 in, Standard 8-Point: 1/4 in, 5/16 in, 3/8 in
Standard Socket Size
4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 19 mm, 3/4 in, 13/16 in
Deep Socket Size
7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 11/16 in
Deep Socket Style/Size
Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 11/16 in, Deep 6-Point: 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in

Details

Item
Socket Set
Number of Pieces
53
Includes
(2) Extension, (1) Handles, (1) Ratchets, (48) Socket, (1) Socket Holders, (1) Tool Boxes
Measurement Type
SAE
Deep Socket Point Styles Included
6, 12
Std. Socket Point Styles Included
6, 8, 12
Standards
ASME
Flex Socket Point Styles Included
None
Finish
Full Polish
Impact Rated
No
Tether Capable
Not Tether Capable
Sockets Included
(20) 12-Point, (24) Standard 6-Point, (3) 8-Point
SAE or Metric
SAE
Drive Type
Hand
Insulated
No
Tether Style
Not Tether Capable
Includes Wrenches
No
Includes Standard Sockets
Yes
Container Type
Rail
Non-Sparking
No
Socket Shape
12-Point, 6-Point, 8-Point
Includes Flex Sockets
No
Includes Socket Bits
No
Number of Standard Sockets
38
Number of Deep Sockets
10
Piece Count Range
51 to 75
Includes Deep Sockets
Yes
Flex Socket Count/Style
None
Includes Drive Tools
Yes

Description

Proto's J47053A 1/4 in. and 3/8 in. Drive Socket Set is a comprehensive set of tools that will help you accomplish your job quickly and efficiently. These sockets are designed to be used on various fasteners, so you can use them across an extensive range of applications and product categories. The socket set comes with a rail container that helps keep the tools organized and readily accessible. This 53-piece set has a variety of socket sizes from 5/16" to 1", as well as deep sockets from 7/32" to 1". Each tool is made of high-quality materials for strength, durability and corrosion resistance. If you want an all-inclusive set of sockets for your project, Proto's J47053A 1/4 in., 3/8 in Drive Socket Set is the ideal choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.