1/4" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (Discontinued)
- Mfr # J47000CFL
- Zoro # G7494821
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J47000CFL
Zoro #
G7494821
UPC #
662679991425
Country of Origin
United States
Dimensions
Drive Size
1/4"
Socket Sizes
Wrenches: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16"; Extensions: 2", 6"
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Range of Head Sizes
1/4 in to 9/16 in
Flare Nut Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Description
The Proto J47000CFL 1/4" Drive Crowfoot Socket Wrench Set is the perfect set of tools for automotive, home and industrial use. This set contains 6 crowfoot wrenches and 2 locking extensions that are designed to help you tackle various tasks with ease. The drive size of this crowfoot socket wrench set is 1/4". It has a full polish finish. It comes with 6 wrenches and 2 locking extensions, making it an all-inclusive kit for your convenience. If you need a complete toolkit that's ready to handle any task at hand, Proto Tools' J47000CFL 1/4" Drive Crowfoot Socket Wrench Set is the ideal choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.