Zoro Homepage

1/4" Drive, Ratchet Repair Kit

  • Mfr # J4749XLRK

  • Zoro # G6099021


product price: $31.25
/ea

Key Features

Drive Size
1/4"
For Use With
Mfr. No. J4749XL, J4749XLBL
Number of Pieces
10
Includes
Female Square Drive Wheel, Male Drive Plug with Spring Loaded Pellet
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4749XLRK
Zoro #
G6099021
UPC #
662679988043
Country of Origin
United States

Dimensions

Drive Size
1/4"

Details

Item
Ratchet Repair Kit
For Use With
Mfr. No. J4749XL, J4749XLBL
Number of Pieces
10
Includes
Female Square Drive Wheel, Male Drive Plug with Spring Loaded Pellet
SAE or Metric
SAE
Compatible Mfr. Model Number
J4749XL
Insulated
No
Non-Sparking
No
Compatible with Product Type
1/4 in Drive Ratchets
Corrosion Resistant
Yes
Non-Magnetic
No
Compatible Manufacturer Model Number
J4749XL
Includes Insulation
Not Insulated
Compatible Series
Proto(R)
Corrosion-Resistance
Corrosion-Resistant
Compatible Product Type
1/4 in Drive Ratchets
Product Type
Repair Kit

Description

For use with J4749HS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.