Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JH4-14R
Zoro #
G7517307
UPC #
662679005313
Country of Origin
United States
Dimensions
Drive Size
H4
Size
1/4 in
Overall Length
3 1/4 in
Head Size
1/4"
Details
Item
Interchangeable Torque Wrench Head
Head Type
Square Ratcheting
Max. Torque
250 in-lb
Number of Points
4
Offset
0 Degrees
For Use With
Mfr. No. JH4-250, JH4-150PS, JH4-50FPS
Head Material
Alloy Steel
Material
Alloy Steel
Head Offset Angle
15 Degrees
Maximum Torque
250 in-lb
Compatible Mfg. Model Number
Mfr. No. JH4-250, JH4-150PS, JH4-50FPS
Reversing
Yes
Interchangeable Head Type
Square Ratcheting
Finish
Black Oxide
Description
If you own a torque wrench, this Proto JH4-14R 1/4" Drive Ratchet Torque Wrench Head is the accessory you need. It fits any standard 1/4" drive ratchet and provides greater accuracy. The H4 tang has 4 points for better grip and higher torque. This square ratcheting head measures 3 1/4 in. in length and has an offset of 0 degrees to prevent damage to bolts or studs when loosening them. It is compatible with all models from its manufacturer, so it will fit your torque wrench perfectly. With this Proto JH4-14R Interchangeable Torque Wrench Head, you can achieve the best results every time you tighten or loosen fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.