This item is Discontinued.

Proto 1/4" Drive SAE, 11 pcs J47000K

1/4" Drive SAE, 11 pcs (Discontinued)

  • Mfr # J47000K
  • Zoro # G7127108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J47000K
Zoro #
G7127108
UPC #
662679175733
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
5 in, 9 in
Container Length
16 in
Container Height
5 in
Socket Size
1/4 in
Container Width
16 in
Range of Lengths
5 7/32 in to 9 in

Details

Item
Drive Tools and Accessories Set
Number of Pieces
11
Includes
(4) Extension 1/2" Drive: 2",3",6",10"; (2) Handle Hinge 1/2" Drive, Handle Sliding 1" Drive; (3) Ratchet Precision 90 Pear Head 1/4" Drive: 4", 9"; (1) Universal Joint 1/4" Drive; (1) Foam Solutions
Measurement Type
SAE
Standards
ASME B107.100-2012
Finish
Full Polish
SAE or Metric
SAE
Material
Chrome
Ratcheting
Yes
Insulated
No
Container Type
Foamed Modular
Tether Ready
No
Container Features
Foamed Modular Sets
Non-Sparking
No
Head Type
Flexible
Flex Range of Motion
90 Degrees
Grip Style
Knurled
Head Shape
Pear
Number of Geared Teeth
90
Minimum Arc Swing
4 Degrees
Reversing
Yes
Quick Release
No
Ratchet Type
Standard

Description

Hand Ratchet Set, Standard, Pear, Reversing Yes, Chrome, Minimum Arc Swing 4 Degrees , Overall Length 5 in, 9 in, Quick Release No, Flex Range of Motion 90 Degrees , Tether Ready No, Non-Sparking No, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.