Proto
1/4 in Drive, 3/8" Hex SAE Socket, 6 Points
Mfr # J4712
Zoro # G2768372
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8 in
- Material Alloy Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL T-5 Stripper, Red, White, Blue (45-119)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 5/32 (C18636)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 1 3/4 in L (54TL63)
- BLU-MOL 1-7/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (523)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4710)
- PROTO 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (J4711)
- PROTO 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (J4714)
- PROTO 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (J4711LM)
- PROTO 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (J5317M)
- PROTO Socket Rail, Full Polish, 11 " (J2588)
- CAPRI TOOLS 3/8 in Drive 5/16 in 6-Point SAE Shallow Socket (1-2349)
- Proto Sockets