Shop PROTO

1/4 in Drive Socket Set SAE 25 Pieces 3/16 in to 9/16 in , Chrome, J47125S

  • Mfr # J47125S
  • Zoro # G2780291

product price: 
$
206.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Number of Pieces
25
Finish
Chrome
Drive Type
Hand
Impact Rated
Not Impact Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47125S
Zoro #
G2780291
UPC #
662679186531
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Socket Size Range
3/16 in to 9/16 in
Container Width
8 in
Container Height
1 5/8 in
Deep Socket Size
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Container Length
10 in
Deep Socket Style/Size
1/2in, 1/4in, 11/32in, 3/8in, 5/16in, 7/16in, 7/32in, 9/16 in, 9/32in, Deep 6-Point: 3/16 in
Deep Socket Sizes
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in

Details

Item
Socket Set
Number of Pieces
25
Includes
(10) 6-Point, Deep Socket Count/Style (10) 6-Point
Finish
Chrome
Drive Type
Hand
Impact Rated
Not Impact Rated
Measurement Type
SAE
Insulated
Not Insulated
Sockets Included
(1) 1/2 in Deep 6-Point, (1) 1/2 in Standard 6-Point, (1) 1/4 in Deep 6-Point, (1) 1/4 in Standard 6-Point, (1) 11/32 in Deep 6-Point, (1) 11/32 in Standard 6-Point, (1) 3/16 in Deep 6-Point, (1) 3/16 in Standard 6-Point, (1) 3/8 in Deep 6-Point, (1) 3/8 in Standard 6-Point, (1) 5/16 in Deep 6-Point, (1) 5/16 in Standard 6-Point, (1) 7/16 in Deep 6-Point, (1) 7/16 in Standard 6-Point, (1) 7/32 in Deep 6-Point, (1) 7/32 in Standard 6-Point, (1) 9/16 in Deep 6-Point, (1) 9/16 in Standard 6-Point, (1) 9/32 in Deep 6-Point, (1) 9/32 in Standard 6-Point
Includes Drive Tools
Yes
Number of Standard Sockets
10
Includes Deep Sockets
Deep Sockets Included
Number of Deep Sockets
10
Number of Flex Sockets
0
Tether Ready
No
Includes Standard Sockets
Standard Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Flex Socket Count/Style
0
Includes Wrenches
No
Piece Count Range
2 to 25
Includes Socket Bits
Socket Bits Not Included
Container Type
Case
Non-Sparking
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (10) 6-Point, Deep Socket Count/Style (10) 6-Point, Deep Socket Style/Size 1/2in, 1/4in, 11/32in, 3/8in, 5/16in, 7/16in, 7/32in, 9/16 in, 9/32in, Deep 6-Point: 3/16 in, Flex Socket Count/Style 0, Drive Size 1/4 in, Drive Type Hand, Chrome, Impact Rated Not Impact Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.