Shop PAVAN
See all product information
Create Account
Stainless Steel Finishing Trowel with a Rounded Edge - 803/I - 240 x 100
- Mfr # 803/I-240x100
- Zoro # G423391911
product price:Â
$
58.69
/ea
Key Features
Length (In.)
9.5 in
Hand-Crafted
Yes
Height
3.25 in
Thickness
0.6 mm
Size
240 x 100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803/I-240x100
- Zoro #
- G423391911
- UPC #
- -
- Country of Origin
- Italy
- Hand-Crafted
- Yes
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Material
- Stainless Steel
- Includes
- One Pavan 803/I Finishing Trowel
- Color
- Brown and Silver
- Item
- Pavan Stainless Steel Finishing Trowel 803/I - 240 x 100
Dimensions
- Length (In.)
- 9.5 in
- Height
- 3.25 in
- Thickness
- 0.6 mm
- Size
- 240 x 100 mm
- Width (In.)
- 4 in
Description
Pavan 803/I Stainless Steel Finishing Trowel Stainless steel finishing trowel, welded mirror polished lower blade surface, rounded edge, thyme type wooden handle. Sizes available: 200 x 80mm - 7.8" x 3.25" x 3.5" (#1800063) 240 x 100mm - 9.5" x 4" x 3.75" (#1800066) 280 x 120mm - 11" x 4.75" x 3.5" (#1800069) Features: Blade Thickness: 0.6 mm - Flexible Rectangular Shape - Rounded Edges Flexible Inox Stainless Steel - Soft Touch Wood Handle Hand Made Tools in Italy 803/I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.