Socket Set, Chrome, 25

  • Mfr # 33396
  • Zoro # G123956236
product price: 
$
89.98
/ea

Key Features

Drive Size
1/4 in
Number of Flex Sockets
0
Number of Torx Sockets
0
Series
Professional
Socket Shape
6-Point
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
33396
Zoro #
G123956236
UPC #
084705333960
Country of Origin
Taiwan, Province of China
Number of Flex Sockets
0
Number of Torx Sockets
0
Series
Professional
Socket Shape
6-Point
Includes
1/4 in Drive Extension Bar - 3 in, 1/4 in Drive Extension Bar - 6 in, 1/4 Inch Universal Joint For Sockets, 6 Point - 1/4 Inch Drive Deep Socket - 1/2 in x 50mm, 6 Point - 1/4 Inch Drive Deep Socket - 1/4 in x 50mm, 6 Point - 1/4 Inch Drive Deep Socket - 11/32 in x 50mm, 6 Point - 1/4 Inch Drive Deep Socket - 3/16 in x 50mm, 6 Point - 1/4 Inch Drive Deep Socket - 3/8 in x 50mm, 6 Point - 1/4 Inch Drive Deep Socket - 5/16 in x 50mm, 6 Point - 1/4 Inch Drive Deep Socket - 5/32 in x 50mm, 6 Point - 1/4 Inch Drive Deep Socket - 7/16 in x 50mm, 6 Point - 1/4 Inch Drive Deep Socket - 9/16 in x 50mm, 6 Point - 1/4 Inch Drive Deep Socket - 9/32 in x 50mm, 6 Point - 1/4 Inch Drive Socket - 1/2 in x 25mm, 6 Point - 1/4 Inch Drive Socket - 1/4 in x 25mm, 6 Point - 1/4 Inch Drive Socket - 11/32 in x 25mm, 6 Point - 1/4 Inch Drive Socket - 3/16 in x 25mm, 6 Point - 1/4 Inch Drive Socket - 3/8 in x 25mm, 6 Point - 1/4 Inch Drive Socket - 5/16 in x 25mm, 6 Point - 1/4 Inch Drive Socket - 5/32 in x 25mm, 6 Point - 1/4 Inch Drive Socket - 7/16 in x 25mm, 6 Point - 1/4 Inch Drive Socket - 7/32 in x 25mm, 6 Point - 1/4 Inch Drive Socket - 9/16 in x 25mm, 6 Point - 1/4 Inch Drive Socket - 9/32 in x 25mm, Empty Foam Tray for 1/4 in Inch Socket Set, Reversible Ratchet handle - 1/4 in Drive
Drive Type
Hand
Includes Socket Bits
Socket Bits Not Included
Includes Insulation
Not Insulated
Measurement Type
SAE
Includes Deep Sockets
Deep Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Includes Non-Marring
Non-Marring Included
Flex Socket Count/Style
6-Point
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Torx Sockets
Torx Sockets Not Included
Number of Pieces
25
Includes Locking
Locking Included
Material
Steel
Finish
Chrome
Container Type
Tray
Includes Standard Sockets
Standard Sockets Included
Number of Deep Sockets
10
Item
Socket Set
Product Type
Socket Sets
Number of Standard Sockets
11
Shell Material
Steel
Traction Material
Steel

Dimensions

Drive Size
1/4 in
Standard Socket Style/Size
Standard 6-Point: 1/2 in, Standard 6-Point: 1/4 in, Standard 6-Point: 11/32 in, Standard 6-Point: 3/16 in, Standard 6-Point: 3/8 in, Standard 6-Point: 5/16 in, Standard 6-Point: 5/32 in, Standard 6-Point: 7/16 in, Standard 6-Point: 7/32 in, Standard 6-Point: 9/16 in, Standard 6-Point: 9/32 in
Socket Size Range
5/32 in to 9/16 in
Standard Socket Sizes
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Deep Socket Style/Size
Deep 6-Point: 3/16 in, 5/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Socket Length
25 mm, 50 mm
Deep Socket Sizes
3/16 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Socket Depth
Deep, Standard
Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 9/16 in, 9/32 in

Description

Socket Set, Standard Socket Count/Style (11) 6-Point, Standard Socket Style/Size Standard 6-Point: 1/2 in, Standard 6-Point: 1/4 in, Standard 6-Point: 11/32 in, Standard 6-Point: 3/16 in, Standard 6-Point: 3/8 in, Standard 6-Point: 5/16 in, Standard 6-Point: 5/32 in, Standard 6-Point: 7/16 in, Standard 6-Point: 7/32 in, Standard 6-Point: 9/16 in, Standard 6-Point: 9/32 in, Deep Socket Count/Style (10) 6-Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews