Shop All Sockets
This Product is Discontinued
Proto
1/4 in Drive, Triple Square SAE Socket, 12 Points (Discontinued)
Mfr # J4774AS
Zoro # G6554167
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 12
- Material Alloy Steel
- Overall Length 1 29/64 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 29/64 in |
Socket Sizes | 7/16 in |
Socket Depth | Standard |
Socket Size | 7/16 in |
Details
Description
Flex Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.100-2010, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.