Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Blade Metric Feeler Gauge Set

  • Mfr # J00MM15

  • Zoro # G4328256


product price: $12.19
/ea

Key Features

Type
Metric
Number of Pieces
15
Blade Length (In.)
3 5/16 in
Blade Width (In.)
1/2 in
Thickness (mm)
0.06, 0.07, 0.08, 0.10, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.55, 0.60, 0.70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J00MM15
Zoro #
G4328256
UPC #
662679530525
Country of Origin
United States

Dimensions

Blade Length (In.)
3 5/16 in
Blade Width (In.)
1/2 in
Thickness (mm)
0.06, 0.07, 0.08, 0.10, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.55, 0.60, 0.70
Thickness Range
0.06 mm to 0.70 mm
Maximum Thickness - mm
0.7 mm
Blade Length
3 in
Blade Width
1/2 in
Minimum Thickness - mm
0.06 mm
Dimension Type
Metric

Details

Item
Feeler Gauge Set
Type
Metric
Number of Pieces
15
Markings
Metric
Includes
Steel Holder
Color
Silver
Included Blades
0.06 mm, 0.07 mm, 0.08 mm, 0.1 mm, 0.15 mm, 0.2 mm, 0.25 mm, 0.3 mm, 0.35 mm, 0.4 mm, 0.45 mm, 0.5 mm, 0.55 mm, 0.6 mm, 0.7 mm
Finish
Uncoated
Blade Material
Steel
Number of Feeler Blades
15
Blade Style
Short Blade
Non-Magnetic
No
Holder Material
Steel
Non-Marring
No
Locking Device
Yes
Tolerance
+/- 4%
Set Millimeters Measured - Minimum
0.06 mm
Set Millimeters Measured - Maximum
0.7 mm

Description

1/2" x 3" metric blades in steel holder
Sizes: 0.06mm, 0.07mm, 0.08mm, 0.10mm, 0.15mm, 0.20mm, 0.25mm, 0.30mm, 0.35mm, 0.40mm, 0.45mm, 0.50mm, 0.55mm, 0.60mm, 0.70mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.