This item is Discontinued.

Proto 17 Piece Metric/SAE T-Shape Hex Key Set, J4970K J4970K

17 Piece Metric/SAE T-Shape Hex Key Set, J4970K (Discontinued)

  • Mfr # J4970K
  • Zoro # G7127178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J4970K
Zoro #
G7127178
UPC #
662679175757
Country of Origin
United States

Dimensions

Tip Size
1/4", 1/8", 2 mm, 2.5 mm, 3 mm, 3/16", 3/32", 3/8", 4 mm, 5 mm, 5/16", 5/32", 5/64", 6 mm, 7/32", 7/64", 9/64"
Overall Length
6"
Length Family
Long
Tip Size Code
H1/4", H1/8", H2, H2.5, H3, H3/16", H3/32", H3/8", H4, H5, H5/16", H5/32", H5/64", H6, H7/32", H7/64", H9/64"
Range of Lengths
6 in

Details

Item
Standard Hex Key Set
End Shape
Standard
Number of Pieces
17
Measurement Type
Metric/SAE
Handle Type
T-Shape
Finish
Black Oxide
Handle Material
Plastic
Tether Style
Tether Capable
Non-Magnetic
No
Handle Color
Blue, Red
Material
Alloy Steel
Corrosion Resistant
No
Grip Style
Cushion
Standards
ASME B18.3 / B18.3M
Non-Sparking
No
Fastener Holding
No
Number of Ball Ends
0
Insulated
No
Container Type
Foam Tray
Number of Tips
1
Tether Ready
No
Key Shape
T-Shape

Description

Hex Key Set, Tip Size 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 9/64 in, Black Oxide, 17, Foam Tray, Long, Hex, 1, No, 6 in, No, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.