Shop PROTO

3/4 in Drive Socket Set, SAE, 20 pcs

  • Mfr # J55102A
  • Zoro # G600455641

product price: 
$
1,089.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Number of Pieces
20
Finish
Chrome
Material
Steel
Measurement Type
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J55102A
Zoro #
G600455641
UPC #
662679165468
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Socket Size Range
7/8 in to 2 in
Standard Socket Style/Size
(15) 12-Point Standard Sockets
Container Width
9 1/16 in
Container Length
25 3/16 in
Container Height
4 1/16 in

Details

Item
Socket Set
Number of Pieces
20
Finish
Chrome
Material
Steel
Measurement Type
SAE
Impact Rated
Not Impact Rated
Sockets Included
(15) 12-Point Standard Sockets
Drive Type
Hand
Number of Geared Teeth
24
Piece Count Range
2 to 25
Includes Drive Tools
Drive Tools Included
Includes Standard Sockets
Standard Sockets Included
Head Type
Standard
Corrosion Resistant
Corrosion-Resistant
Includes Wrenches
Wrenches Not Included
Reversing
Reversible
Container Type
Box
Locking
Locking Not Included
Includes Socket Bits
Socket Bits Not Included
Non-Sparking
No
Flex Range of Motion
15 Degrees
Head Shape
Pear
Minimum Arc Swing
15 Degrees
Number of Standard Sockets
15
Socket Shape
12-Point
Insulated
Not Insulated
Includes Flex Sockets
Flex Sockets Not Included
Container Features
Side Handle, Slim Fit
Tether Ready Sockets
Not Tether Capable
Includes Deep Sockets
Deep Sockets Not Included
Tether Ready Drive Tools
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Arc Swing - Minimum
15 Degrees
Includes Locking
Locking Not Included
Shell Material
Steel

Description

Socket Set, Standard Socket Count/Style (15) 12-Point Standard Sockets, Standard Socket Style/Size (15) 12-Point Standard Sockets, Drive Size 3/4 in, Drive Type Hand, Steel, Chrome, Impact Rated Not Impact Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.