This item is Discontinued.

Proto 272 Piece Master Set With Roller Cabinet J442742-8RD J99711

272 Piece Master Set With Roller Cabinet J442742-8RD (Discontinued)

  • Mfr # J99711
  • Zoro # G2139667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J99711
Zoro #
G2139667
UPC #
662679421571
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in, 3/4 in
Socket Drive Sizes
1/4 in; 3/8 in; 1/2 in Drive Size
Drive Size1
1/4 in; 3/8 in; 1/2 in

Details

SAE or Metric
SAE
Primary Application
Intermediate
Number of Pieces
272
Includes
Adjustable Wrenches (8), Bit Sockets (10), Box End Wrenches (4), Canvas Tool Pouches (48), Chisels (11), Clamps (2), Combination Wrenches (38), Extensions (30), Extractors (10), Flare Nut Wrenches (7), Hacksaws (2), Hammers (12), Handles (26), Hex Key Sets (1), Locking Pliers (2), Micrometer Torque Wrenches (1), Nut Drivers (7), Open End Wrenches (10), Picks & Hooks (1), Pipe & Chain Wrenches (4), Pliers (16), Pry Bars (3), Pullers (5), Punches (14), Putty Knives & Scrapers (4), Ratcheting Wrenches (5), Ratchets (16), Retaining Ring Pliers Sets (1), Retractable Utility Knives (1), Screwdrivers (68), Snips (2), Sockets (189), Specialty Knives (1), Storage Accessories (1), Tape Measures (1), Universal Joints (9), Universal Sockets (5), Wire Strippers (1)
Features
121 - Sockets and Accessories ,54 Wrenches ,17 - Striking and Struck Tools ,28 Pliers ,19 Screwdrivers ,33 - Miscellaneous Tools, 272 pieces,1/4", 3/8", 1/2", 3/4" drive tools,Designed for fastener sizes 3/16" - 2".
Tool Storage Type Included
Rolling Cabinet
Number of Screwdrivers
12
Number of Cutting Tools
2
Number of Measuring Tools
1
Striking Tools Included
Ball Peen Hammer: 16 oz, 32 oz, Dead Blow Combo Face Orange: 28 oz, Chisel Cape: 13/64 in, Chisel Cold: 1/2 in, 5/16 in, 7/16 in, Chisel Dia Point: 3/16 in, Hammer Brass 1-1/2 lb, Chisel/Punch Holder, Punch Center: 3/8 in, Punch Pin: 1/8 in, 3/16 in, 3/32 in, Punch Starting: 1/16 in, 1/8 in, 3/16 in, Hacksaw w/Rubber Grip
Number of Electrical and Telecomm Tools
1
Number of Miscellaneous Tools
219
Number of Nut Drivers and Nutsetters
13
Measuring Tools Included
Tape: 12 ft. x 1/2"
Nut Drivers and Nutsetters Included
Nut Driver: 1/2 in x 4 in, 1/4 in x 4 in, 11/32 in x 4 in, 3/16 in x 4 in, 3/8 in, 5/16 in, Nut Driver Fractional: 1/4 in x 2-3/4 in, 11/32 in x 2-3/4 in, 3/16 in x 2-3/4 in, 3/8 in x 2-3/4 in, 5/16 in x 2-3/4 in, 7/32 in x 2-3/4 in, 9/32 in x 2-3/4 in
Putty Knives and Scrapers Included
Carbon Scraper: 1-1/2 in
Number of Drilling, Extracting, and Tapping Tools
10
Drilling, Extracting, and Tapping Tools Included
Screw Extractor: 1/8 in, 1-1/16 in, 13/16 in, 15/32 in, 15/64 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 9/16 in
No. of Putty Knives and Scrapers Included
1
Screwdrivers Included
Keystone Round Bar: 1/4 in x 1-1/2 in, Keystone Square Bar: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 12 in, 5/16 in x 6 in, Phillips Round Bar Precision: #0 x 3 in, Phillips Round Bar: #1 x 3 in, #2 x 1-1/2 in, #2 x 4 in, #3 x 6 in, #4 x 8 in
Number of Hex and Torx Keys
13
Number of Wrenches
54
Prybars and Pullers Included
2-Way Crossarm Threaded 5/8"-12 ACME, Dual Reach Jaw, Long Narrow Jaw, Forcing Screw: 5/8 in - Forcing Screw Tip, 12 x 6-1/4 in, Rolling Head Prybar: 12 in, Prybar Aligning: 18 in, Spring Clip,
Miscellaneous Tools Included
C-Clamp 0 in to 4 in
Item
Master Tool Set
1/4 In. Drive Sockets/Accs. Included
Extension: 2 in, 6 in, Handle Hinge: 5-3/4 in, Ratchet, Socket 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Socket Driver, Universal Joint,
Electrical and Telecomm Tools Included
Wire Stripper: 8-1/4 in
Included Storage
Mfr. No. J442742-8RD
Tool Storage Included
Yes
Drilling, Extracting, and Tapping Tools
Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
3/4 In. Drive Sockets/Accs. Included
Extension: 8 in, 16 in, Handle Hinge: 20 in, Handle Sliding-T, Ratchet, Socket 12 PT: 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-13/16 in, 1-3/4 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 2 in, 7/8 in
Hex and Torx Keys Included
Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Pliers Included
Groove Joint: 10 in, 16 in, Slip-Joint: 8 in, Heavy Duty Diagonal Cutting w/Grip: 7-5/16 in, Duckbill w/Grip: 7-25/32 in, End Cutting w/Grip: 8-1/4 in, Lineman's w/Grip: 8-5/8 in, Locking Curved: 9-1/4 in, Locking Straight: 7-15/32 in, Needle Nose w/Side Cutter: 6-5/8 in, Needle Nose Long Thin: 6-1/16 in, Plier Retaining Ring Set
Tool Families Included
Cutting Tools, Drilling, Extracting, and Tapping Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Measuring Tools, Nut Drivers and Nutsetters, Pliers, Prybars and Pullers, Putty Knives and Scrapers, Screwdrivers, Sockets and Accessories, Striking Tools, Wrenches
Cutting Tools Included
Lockback Knife: 3-3/4 in, Snip Aviation Straight, Snip Miniature: 6-1/2 in, Retractable Blade Utility Knife Gray
Number of Prybars and Pullers
8
Number of Striking Tools
6
Number of Pliers
13
3/8 In. Drive Sockets/Accs. Included
Extension: 3 in, 6 in, 12 in, Handle Hinge: 7-7/8 in, Handle Speeder, Ratchet, Socket 12 PT: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Socket Deep 12 PT: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Hex Bit: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Universal Joint, Universal Socket: 1/2 in, 3/4 in, 5/8 in, 7/16 in, 9/16 in
Wrenches Included
Adjustable: 6 in, 8 in, 10 in, 12 in, Box 12 PT: 1/2 in x 9/16 in, 3/8 in x 7/16 in, 5/16 in x 3/8 in, 5/8 in x 3/4 in, Combination 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-7/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Flare Nut Combination 6 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Open End: 1/2 in x 9/16 in, 1/4 in x 5/16 in, 1-1/16 in x 1-1/8 in, 11/16 in x 3/4 in, 13/16 in x 7/8 in, 15/16 in x 1 in, 3/8 in x 5/16 in, 5/8 in x 3/4 in, 7/16 in x 1/2 in, 9/16 in x 5/8 in, Pipe Wrench: 10 in, 14 in, 18 in, Ratcheting Box: 1/2 in x 9/16 in, 1/4 in x 5/16 in, 3/4 in x 7/8 in, 3/8 in x 7/16 in, 5/8 in x 11/16 in, Torque Wrench 50-250 ft-lb, Universal Chain: 16-1/2 in
Tool Kit Product Grouping
Tool Kits
Number of Sockets/Accs.
122
1/2 In. Drive Sockets/Accs. Included
Extension: 2-1/2 in, 5 in, 10 in, Handle Hinge: 15-3/4 in, Handle Speeder, Ratchet, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Socket Hex Bit: 1/2 in, 5/8 in, 9/16 in, Universal Joint
Nonsparking
No
Number of Consumable Parts
0
Number of Inspection and Retrieving Tools
0
Insulated
No
Measurement Type
SAE
Number of Wrenches Range
31 or Greater
Number of Plumbing Tools
0
Number of Pieces Range
200 - 499
Abrasives and Finishing Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Number of Sockets, Drive Tools, and Accessories
0
Electrical and Telecom Tools Included
None
Number of Pliers Range
21 - 30
Number of Abrasives and Finishing Tools
0
Number of Electrical and Telecom Tools
0
Compatible Tool Storage Manufacturer Model Number
Mfr. No. J442742-8RD
Number of Measuring and Testing Tools
0
Number of Putty Knives and Scrapers
1
Non-Sparking
No
Measuring and Testing Tools Included
None
Plumbing Tools Included
None
Tool Storage Type
Rolling Tool Cabinet
Wrenches Included In Set
Open End Wrenches

Description

Master Tool Set, Tool Storage Type Rolling Tool Cabinet, Measurement Type SAE, Drive Size 1/4 in; 3/8 in; 1/2 in, Number of Pieces 272, Pliers Included Diagonal Cutting Pliers, Diagonal-Cutting Pliers, Long-Nose Pliers, Needle Nose Pliers, Pliers Sets, Side Cutting Pliers, Slip-Joint Pliers, Tongue and Groove Pliers, Sockets, Drive Tools, and Accessories Included None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.