This item is Discontinued.

Proto 3 Piece Locking Pliers Set - Nickel Chrome J299NC

3 Piece Locking Pliers Set - Nickel Chrome (Discontinued)

  • Mfr # J299NC
  • Zoro # G4782382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J299NC
Zoro #
G4782382
UPC #
662679002558
Country of Origin
Spain

Dimensions

Overall Length
9-1/2", 7-15/32", 6-15/16"
Length
6-7/8", 7-15/32", 9-1/4"

Details

Number of Pieces
3
Features
Drop Forged Jaw, Locking Mechanism helps Leave both Hands Free, Large Diameter of Rivets to help Permit Secure Joints, Piano Wire Spring for Smooth and Efficient Jaw Opening
Handle Type
Plain Grip
Includes
Mfr. No. J286NC 6-7/8 in Long Nose Locking Pliers, Mfr. No. J292NC 9-1/4 in Curved Jaw Locking Pliers, Mfr. No. J291NC 7-15/32 in Straight Locking Pliers, Tool Roll
Tether Capable
Tether Capable
Jaw Style
Curved, Straight, Long Nose
Jaw Release Lever
Spring Loaded Release Lever
Item
Locking Pliers Set
Wire Cutter
No
Plier Item
Locking Pliers Set
Tether Style
Tether Capable
Jaw Opening Type
Spring Return
Tether Ready
No
Plier Types
Locking Pliers
Grip Style
Plain
Number of Pliers
3
Jaw Shape
Curved
Handle Style
Plain Grip

Description

This Proto J299NC 3 Piece Locking Pliers Set comes with a nickel chrome finish and a plain grip handle. The set contains three different types of pliers, namely locking pliers, long nose pliers and straight jaw pliers. The length ranges from 6-7/8" to 9-1/4". They have a spring loaded release lever that makes it easy to open the jaws quickly. If you are looking for locking pliers sets that will not let you down in the middle of your project, then this Proto J299NC 3 Piece Locking Plier Set is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.