Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

560 Series Rolling Tool Cabinet, 6 Drawer, Blue, Steel, 30 in W x 21-1/2 in D x 42-1/2 in H

  • Mfr # J563042-6BL

  • Zoro # G7884366


product price: $3,893.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Drawers
6
Material
Steel
Includes
Caster, Lock, Tubular Key
Features
6" Casters with a 800 lb. Load Capacity Each, Drawer Dividers Make Each Drawer Custom Configuration, Industrial Strength for Your Heaviest Loads, Lock-In, Lock-Out Drawers for Security and Safety, The 560 Series Offers Premium
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J563042-6BL
Zoro #
G7884366
UPC #
662679159412
Country of Origin
United States

Dimensions

Width
30 in
Depth
21-1/2 in
Height
42-1/2 in
Caster Size
6 in x 2 in
Caster Width
2 in
Overall Depth
21 3/8 in
Overall Height
42 1/2 in
Overall Width
30 in
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Width Range
30 in to 39 in Wide
Dimensions
30 in W x 21 3/8 in D x 42 1/2 in H
Overall Dimensions
30 in W x 21 3/8 in D x 42 1/2 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
6
Color
Blue
Material
Steel
Includes
Caster, Lock, Tubular Key
Features
6" Casters with a 800 lb. Load Capacity Each, Drawer Dividers Make Each Drawer Custom Configuration, Industrial Strength for Your Heaviest Loads, Lock-In, Lock-Out Drawers for Security and Safety, The 560 Series Offers Premium
Handles
Ergonomic Metal Side
Series
560 Series
Locking System
Keyed
Caster Wheel Material
Nylon
Work Surface Material
Wood
Number of Shelves
0
Drawer Capacity
400 lb
For Use With
Proto Tools
Load Rating
3200 lb
Finish
Gloss
Tool Storage Type Included
Rolling Cabinet
Caster Type
Rigid, Swivel
Configuration
Center Bank: (1) 42-1/2 in W x 19-7/8 in D x 3 in H, (2) 20-1/4 in W x 19-7/8 in D x 3-7/8 in H, (1) 20-1/4 in W x 19-7/8 in D x 4-5/8 in H x (1) 20-1/4 in W x 19-7/8 in D x 6-1/4 in H x (1) 20-1/4 in W x 19-7/8 in D x 9-3/8 in H
Drawer Slides
Ball Bearing, Full Extension
Storage Capacity
15,965 cu in
Gauge
Bottom: 14, Side: 16, Drawers: 18
Drawer Color
Blue
Caster Material
Nylon
Handle Grip Style
Ergonomic
Body Gauge
16 ga
Includes Cabinet Top Liner
Cabinet Top Liner Included
Body Finish
Gloss
Duty Rating
Extra Heavy Duty
Drawer Slide Function
Ball Bearing and Full Extension
Drawer Gauge
18 ga
Total Load Capacity
3,200 lb
Drawer Range
6 to 10
Drawer Slide Features
Fully Extending
Drawer Finish
Gloss
Total Storage Capacity
15,965 cu in
Drawer Slide Type
Ball Bearing
Includes Drawer Liners
Drawer Liners Not Included
Body Color
Blue
Body Material
Steel
Finish/Color
Gloss Blue
Largest Maximum Drawer Load Capacity
400 lb
Smallest Maximum Drawer Load Capacity
400 lb
Body Finish/Color
Gloss Blue
Number of Keys Included
1

Description

The 560 Series offers premium, industrial strength for your heaviest loads
Lock-in, Lock-out drawers for security and safety
Drawer capacity slides rated to 400lbs

Additional Features:

  • Drawer dividers make each drawer custom configuration
  • 6" casters with a 800 lbs load capacity each
  • Heavy duty locks with tubular keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.