560 Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 30 in W x 21-1/2 in D x 42-1/2 in H
Mfr # J563042-6SG
Zoro # G7884375
product price:Â $3,509.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Number of Drawers
6
Material
Steel
Includes
Caster, Lock, Tubular Key
Features
6" Casters with a 800 lb. Load Capacity Each, Drawer Dividers Make Each Drawer Custom Configuration, Industrial Strength for Your Heaviest Loads, Lock-In, Lock-Out Drawers for Security and Safety, The 560 Series Offers Premium
Width
30 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J563042-6SG
Zoro #
G7884375
UPC #
662679159368
Country of Origin
United States
Dimensions
Width
30 in
Depth
21-1/2 in
Height
42-1/2 in
Caster Size
6 in x 2 in
Caster Width
2 in
Overall Height
42 1/2 in
Overall Depth
21 3/8 in
Overall Width
30 in
Width Range
30 in to 39 in Wide
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Dimensions
30 in W x 21 3/8 in D x 42 1/2 in H
Overall Dimensions
30 in W x 21 3/8 in D x 42 1/2 in H
Description
The 560 Series offers premium, industrial strength for your heaviest loads
Lock-in, Lock-out drawers for security and safety
Drawer capacity slides rated to 400lbs
Additional Features:
- Drawer dividers make each drawer custom configuration
- 6" casters with a 800 lbs load capacity each
- Heavy duty locks with tubular keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.