Shop All Impact Sockets
Proto
3/4" Drive O Ring Red Plastic Coated
Mfr # JRR07532
Zoro # G3694862
original price:
$6.95
9% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 3/16 in
- Material Resin
- Features Crush Gauge
Product Information
- Brand Proto
- MFR # JRR07532
- Zoro # G3694862
- UPC # 662679978044
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3/16 in |
Size | 2 in Groove Diameter |
Pin Overall Length | 3/16 in |
Ring Inner Diameter | 2 in |
For Drive Size | 3/4 |
Hub Diameter | 2 3/16 in |
Groove Diameter | 1 15/16 in |
Details
Description
Impact Socket Retaining Ring, For Drive Size 3/4, Crush Gauge Yes, Pin Material Resin, Ring Material Resin, Pin Style One Piece, Ring Inner Diameter 2 in, Overall Length 3/16 in, Pin Overall Length 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Steel File Set with Handles, American, Profile Shape: Half Round and Round (78761810)
- ZORO SELECT Vibration Isolator, 75 Lb Max, M8 x 1.25 (2NPA7)
- TUNGALOY Collet, ER32, 1/4in (4500563)
- PROTO 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (J5548HL)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07534)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07520)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07536)
- PROTO 1 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (J10014)
- PROTO 3/4 in Drive Impact Socket 32 mm Size 6 pt Standard Depth, Black Oxide (J07532M)
- PROTO 3/4 in Drive Impact Socket 13/16 in Size, Deep Socket, black oxide (J07513SL)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 52 mm Size, Standard Socket, Black Phosphate (49-66-6608)
- Proto Impact Sockets